Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Antique Copper
Mfr # 2-645/08A
Zoro # G6662705
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Copper
- ADA Compliant No
- Number of Handles 1
- Handle Type Lever
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-645/08A
- Zoro # G6662705
- UPC # 760724197478
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Antique Copper |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Lever |
Weight | 0.7 |
Handle Included | Yes |
Handle Material | Brass |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500140.002)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Angle (7153490)
- WATTS Repair Kit, 1/2"-1" (0006960)
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Brass (KB327ACL)
- Newport Brass Faucet Handles