Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Antique Copper
Mfr # 2-436/08A
Zoro # G6670947
product price: $137.90
/ea
Free Shipping & Returns
$137.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-436/08A
- Zoro # G6670947
- UPC # 760724918219
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Antique Copper |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.3 |
Handle Material | Brass |
Handle Included | Yes |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 2 in Pipe Size (1WJV2)
- BECK 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331009605)
- ZORO SELECT 2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (468-001)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-3-1-304)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- THRIFCO PLUMBING American Standard Aquarian Lavatory/Tub & Shower Replaces Danco (4402541)
- Newport Brass Faucet Handles