Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Antique Copper
Mfr # 2-268/08A
Zoro # G6669057
product price: $136.50
/ea
Free Shipping & Returns
$136.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Copper
- ADA Compliant No
- Number of Handles 1
- Handle Type Cross
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-268/08A
- Zoro # G6669057
- UPC # 760724899013
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Antique Copper |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Cross |
Weight | 0.35 |
Handle Included | Yes |
Handle Material | Brass |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1" Pipe Size (1VGA7)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Yellow (N2Y)
- MOEN One-Handle Pullout Kitchen Faucet (7585C)
- ZORO SELECT 1/2" Sweat Brass Ball Valve Inline (107-853)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- THRIFCO PLUMBING Lever Handles, Hot/Cold (4402570)
- B & K Faucet Handle Adpter Kit (M964144-0070A/H)
- THRIFCO PLUMBING Fit-All Porcelain Cross Handle (4401571)
- Newport Brass Plumbing Parts & Accessories