Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Antique Copper
Mfr # 2-136/08A
Zoro # G6664227
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-136/08A
- Zoro # G6664227
- UPC # 760724854135
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Antique Copper |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.5 |
Handle Included | Yes |
Handle Material | Brass |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHMU240)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In Stainless Steel (WSG3018SS)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100100)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Handle (77980-4-BL)
- LARSEN SUPPLY CO Pr Chr All Lever Handle (01-5003)
- MUELLER INDUSTRIES/B & K Faucets B&K Sgl Acry Hdle Lava (222-329)
- Newport Brass Faucet Handles