Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Antique Copper
Mfr # 2-116/08A
Zoro # G6694293
Free Shipping & Returns
$139.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Copper
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-116/08A
- Zoro # G6694293
- UPC # 760724212874
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Antique Copper |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 0.9 |
Handle Material | Brass |
Handle Included | Yes |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 10mm to 6mm (PG10-06)
- TOTO Sp Tank (THP3163)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-3/8" OD Tube, 316SS (100237-4-655)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- Newport Brass Faucet Handles