Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Antique Brass
Mfr # 2-436/06
Zoro # G6672505
product price: $128.10
/ea
Free Shipping & Returns
$128.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Brass
- ADA Compliant No
- Number of Handles 1
- Handle Type Lever
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-436/06
- Zoro # G6672505
- UPC # 760724918189
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Antique Brass |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Lever |
Weight | 0.3 |
Handle Material | Brass |
Handle Included | Yes |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE80)
- LEGEND VALVE 1/2 X 8 T550 1/4 TURN NO LEAD (108-153NL)
- STIEBEL ELTRON Water Heater, Electric Tankless, Megaboost (524201)
- LEGEND VALVE 3/4" COPPER x MALE UNION NL (302-307NL)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- THRIFCO PLUMBING #4659 Big Yank Faucet Handle Puller (5109098)
- THRIFCO PLUMBING American Standard Large Lever Canopy, Cold Replaces (4402535)
- THRIFCO PLUMBING Fit-All Porcelain Cross Handle (4401571)
- Newport Brass Plumbing Parts & Accessories