Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Antique Brass
Mfr # 2-182/06
Zoro # G6693164
product price: $95.20
/ea
Free Shipping & Returns
$95.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-182/06
- Zoro # G6693164
- UPC # 760724362661
- Country of Origin United States
- Category Faucet Handles
Details
Sub-Category | Faucet Handles |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Finish | Antique Brass |
Weight | 0.4 |
Handle Included | Yes |
Handle Material | Brass |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011210)
- DELTA Delta Ribbon Corner Caddy, Chrome (IAO20170)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 4" Pipe Size (156-026)
- SYMMONS Temptrol Volume Control Spindle Kit (TA-25B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Nickel (KB328AX)
- HOME IMPRESSIONS Acrylic Faucet Handle Repair Kit (A662001CP-JPF1)
- PLUMB PAK Faucet Handle Acrylic (PP805-2)
- Newport Brass Plumbing Parts & Accessories