Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Antique Brass
Mfr # 2-116/06
Zoro # G6696576
product price: $81.20
/ea
Free Shipping & Returns
$81.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Brass
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-116/06
- Zoro # G6696576
- UPC # 760724212850
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Antique Brass |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 0.9 |
Handle Material | Brass |
Handle Included | Yes |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Rod Sewer Flat 3/4X50Ft W/Hold (DC00008-50)
- PROSOURCE Flex Coupling 4In (FC56-44)
- VIEGA Viega ProPress coupling No stop, 2" x 2" (78197)
- B & K Nibco 1 in. Press X 1 in. D Press Copper Tee 1 pk (9099455PCU)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Nickel (KB6328CML)
- KINGSTON BRASS Bidet Faucet, Matte Black (KB320LL)
- KINGSTON BRASS Volume Control, Brushed Brass (KB3007BX)
- Newport Brass Faucet Handles