Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Aged Brass
Mfr # 2-645/034
Zoro # G6665882
Free Shipping & Returns
$165.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aged Brass
- ADA Compliant No
- Number of Handles 1
- Handle Type Lever
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-645/034
- Zoro # G6665882
- UPC # 760724556169
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Aged Brass |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Lever |
Weight | 0.7 |
Handle Material | Brass |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly, Kitchen Sweep (1296709-CP)
- ZORO SELECT 22-1/2 St. Elbow, 3 In x 2 In HubxSpigot (03026)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair i2000 EV9612-22 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-9032)
- ZORO SELECT 1/2" MNPT x 5 ft TBE 316 Stainless Steel Pipe Sch 80 (E6BND22)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- PRIME-LINE Adjustable Faucet Handle and Compression Sleeve Puller Single Pack (RP77233)
- DANCO Faucet Handle Adapters (9D00080654)
- ZORO SELECT Shower/Bath Faucet Handle, Am Standard, PR (99-1112)
- Newport Brass Plumbing Parts & Accessories