Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Aged Brass
Mfr # 2-470/034
Zoro # G6696822
product price: $233.10
/ea
Free Shipping & Returns
$233.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aged Brass
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
- Weight 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-470/034
- Zoro # G6696822
- UPC # 760724554141
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Aged Brass |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 0.65 |
Handle Material | Brass |
Handle Included | Yes |
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Univ Solenoid Valve For Wash Basin Sing (42229000)
- CAPRI TOOLS 316 Dual Head Flaring Tool, makes 475mm ISODIN Bubble Flare and 316 SAE Double Flare (CP21110-SD)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- AMERICAN STANDARD Spud Assembly Kit, 1-1/2 In, Brass (M952269-0020A)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- OAKBROOK COLLECTION Faucet Handle Clear (RP 13090)
- Newport Brass Plumbing Parts & Accessories