Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Aged Brass
Mfr # 2-279/034
Zoro # G6693085
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Number of Handles 1
- Handle Type Lever
- ADA Compliant No
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-279/034
- Zoro # G6693085
- UPC # 760724552727
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Aged Brass |
Number of Handles | 1 |
Handle Type | Lever |
ADA Compliant | No |
Weight | 0.3 |
Handle Material | Brass |
Handle Included | Yes |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Four Wheel Pipe Cutter, Stainless Steel (42-A)
- LEGEND VALVE 4" S-601 PVC BALL VALVE (201-411)
- SHARKBITE/CASH ACME 12x12 Coupling (U008LFA)
- KISSLER Faucet Repair Kit, Brass/Plastic, 1-1/2" x 1-1/5" (AB50-4110)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP17449)
- DELTA Faucet Handle Buttons, Hot, Acrylic, PK10 (RPB21912)
- THRIFCO PLUMBING Faucet Handle Puller (4400189)
- Newport Brass Plumbing Parts & Accessories