Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Aged Brass
Mfr # 2-116/034
Zoro # G6696122
Free Shipping & Returns
$139.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aged Brass
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-116/034
- Zoro # G6696122
- UPC # 760724551409
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Aged Brass |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 0.9 |
Handle Included | Yes |
Handle Material | Brass |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1-1/2" Socket PVC Swing Check Valve (30-0100)
- GROHE Euphoria Euph Cosmopolitan 180 Headshowe (27492000)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 in (4381020650)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- PFISTER Bathroom Faucet Handles, T/S Dvt Stems Cross Hdl (S10-0220)
- THRIFCO PLUMBING 940-240 Price Pfister Avante Tub Shower Faucet Handle, Clear Acrylic (7546132)
- LARSEN SUPPLY CO Union Chrome Cold Handle (134368)
- Newport Brass Plumbing Parts & Accessories