Shop All Handles, Levers & Controls
Newport Brass
Tank Lever in Polished Chrome
Mfr # 500/26
Zoro # G6671507
product price: $73.50
/ea
$73.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant No
- Height 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 500/26
- Zoro # G6671507
- UPC # 91388435959
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 1.38 |
Width | 2.5 |
Details
Sub-Category | Faucet Handles |
Finish | Polished Chrome |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.7 |
Handle Included | Yes |
Handle Material | Brass |
Description
Newport Brass gives you the capability to accessorize your bathroom with matching faucet fixtures and toilet tank lever handles. Available in 27 finishes, Newport Brass offers the most diverse product line in the decorative fixture industry giving you the ability to fully customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Bushings 1X1/2 Blk Mall Hex (310B-112)
- CAMCO SHOWER FLEX HOSE 60"" (43717)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500359518)
- BONOMI 2" Sweat Brass Spring Check Valve (100712LF-2)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- DELTA Dorval Handle 1L-Roman Tub And Wm Tub Filler (H568)
- Newport Brass Kitchen Faucets & Accessories