Shop All Showerheads and Tub Faucets
Newport Brass
Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall
Mfr # 285-1/04
Zoro # G7457205
product price: $121.80
/ea
Free Shipping & Returns
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Traditional Style
- Mounting Type Wall
- ADA Compliant No
- Height 3
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 285-1/04
- Zoro # G7457205
- UPC # 760724216520
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3 |
Width | 2 |
Details
Item | Supply Elbow for Hand Shower Hose |
Features | Traditional Style |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Satin Brass (PVD) |
Connection | 1/2" NPT, 1/2" NPSM |
Material | Solid Brass |
Weight | 1.2 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV050FP)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend (1PNL8)
- WHITEHAUS Bridge Faucet W/ Long Traditional Swivel Spout, Cross Handles And Brass (WHKBTCR3-9201-NT-C)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall (280A/15)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck (3-3107/26)
- NEWPORT BRASS Hand Shower Set, Satin Nickel (PVD), Wall (280A/15S)
- NEWPORT BRASS Slide Bar with Hand Shower Set, Satin Bronze (PVD), Wall (280E/10)
- WHEDON Showerhead Chrome 2.5Gpm (BL4C)
- Newport Brass Showerheads and Tub Faucets