Shop All Showerheads and Tub Faucets
Newport Brass
Supply Elbow for Hand Shower Hose, Oil Rubbed Bronze, Wall
Mfr # 285/10B
Zoro # G7487077
product price: $93.10
/ea
Free Shipping & Returns
$93.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- ADA Compliant No
- Height 1
- Width 2.06
- Connection 1/2" NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 285/10B
- Zoro # G7487077
- UPC # 91388230684
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 1 |
Width | 2.06 |
Details
Item | Supply Elbow for Hand Shower Hose |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Oil Rubbed Bronze |
Connection | 1/2" NPSM |
Material | Solid Brass |
Weight | 0.45 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-BL)
- LEGEND VALVE 1/2" T-549 CP SILLCOCK (107-451)
- WATCO 900 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (900-FA-PVC-BN)
- SIGNET Paddlewheel Repair Kit, Red Cap (P51550-4)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall (285-1/04)
- NEWPORT BRASS Slide Bar with Hand Shower Set, Satin Bronze (PVD), Wall (280E/10)
- NEWPORT BRASS Hand Shower Set, Satin Nickel (PVD), Wall (280A/15S)
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome (281D/26)
- MOEN Voss Oil Rubbed Bronze M-Core 3-Series Shower Only (UT3692ORB)
- Newport Brass Showerheads and Tub Faucets