Shop All Washroom Accessories
Newport Brass
Standing Toilet Tissue Holder in Polished Nickel
Mfr # 10-81/15
Zoro # G6676802
product price: $372.40
/ea
Free Shipping & Returns
$372.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22
- Finish Polished Nickel
- Width 7.61
- ADA Compliant No
- Weight 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 10-81/15
- Zoro # G6676802
- UPC # 91388012976
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 22 |
Width | 7.61 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 5.25 |
Description
Standing Toilet Tissue Holder in Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY EZ Basin (55001109)
- NIBCO 1" NOM C Copper Dimple Stop Coupling (600DS 1)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22060-CP)
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 40 (0330033200)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- PROPLUS 2.4 Steel Shower Rod Flange in Chrome, PR (194001)
- KINGSTON BRASS CC3131 D-Type Shower Curtain Rod (CC3131)
- Newport Brass Washroom Accessories