Shop All Showerheads and Tub Faucets
Newport Brass
Stablizer Kit, Polished Chrome, Wall
Mfr # 2-734/26
Zoro # G7475974
product price: $233.10
/ea
Free Shipping & Returns
$233.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1-1/2" Finished Ring For Connecting Kit to Tub Overflow Pipe
- Mounting Type Wall
- ADA Compliant No
- Handle Material Brass
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-734/26
- Zoro # G7475974
- UPC # 760724365792
- Country of Origin United States
- Category Showerheads and Tub Faucets
Details
Includes | 1-1/2" Finished Ring For Connecting Kit to Tub Overflow Pipe |
Item | Stablizer Kit |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Polished Chrome |
Handle Material | Brass |
Material | Solid Brass |
Weight | 1.22 |
Drain included | No |
Faucet Valve Type | BP |
Faucet Material | Brass |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL 14 M X F SWIVEL ADAP (28425)
- MOEN COMMERCIAL Retrofit Kit, Urinal, Top Mount, 1.0 GPF (8312R10)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 24 In L, EPDM (HF312X24HMXHMS)
- JONES STEPHENS 1/2" Black Union (B6570050)
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome (281D/26)
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck (3-3107/26)
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall (285-1/04)
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall (280A/15)
- NEWPORT BRASS Slide Bar with Hand Shower Set, Satin Bronze (PVD), Wall (280E/10)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- PFISTER Shwhd S/A 8P8Ws2 Bea 1.8Gpm Tb (973-218Y)
- Newport Brass Showerheads and Tub Faucets