Shop All Faucet Accessories
Newport Brass
Soap/Lotion Head W/Pump Victr in Satin Nickel (Pvd)
Mfr # 127-6/15S
Zoro # G7207454
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Weight 0.65
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 127-6/15S
- Zoro # G7207454
- UPC # 91388286049
- Country of Origin United States
- Category Faucet Accessories
Details
Finish | Satin Nickel (PVD) |
Weight | 0.65 |
ADA Compliant | No |
Description
Soap/Lotion Head W/Pump Victr in Satin Nickel (Pvd)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 2000 Lb Load, 5 In H (DB40)
- JOMAR VALVE 2-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA-7482-0312)
- MILWAUKEE VALVE Globe Valve, Class 150, 3/4 In. (590T 3/4)
- NEWPORT BRASS Kitchen Spray Head in Polished Brass Uncoated (Living) (129/03N)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- NEWPORT BRASS Kitchen Spray Head in French Gold (Pvd) (129/24A)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- MIDWEST FASTENER 1-1/8" Plastic Diverter Indexer Caps 2PK (76757)
- Newport Brass Faucet Accessories