Shop All Sink Soap Dispensers
Newport Brass
Soap/Lotion Dispenser in Venetian Bronze
Mfr # 3210-5721/VB
Zoro # G7422424
product price: $336.70
/ea
Free Shipping & Returns
$336.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Height 2.69
- Width 2.57
- ADA Compliant No
- Sub-Category Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3210-5721/VB
- Zoro # G7422424
- UPC # 709180059715
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Height | 2.69 |
Width | 2.57 |
Details
Item | Soap/Lotion Dispenser |
Material | Solid Brass |
Finish | Venetian Bronze |
ADA Compliant | No |
Sub-Category | Kitchen Faucets |
Weight | 2.5 |
Description
Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow (1MMW6)
- BANJO 3" Female Coupler Dust Cap (300CAP)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (PSR15171)
- ZORO SELECT 1" MNPT x FNPT SS Street 90 Degree Elbow (4307002112)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- NEWPORT BRASS Soap/Lotion Dispenser in Flat Black (3200-5721/56)
- PFISTER Pfister Pump Soap Disp 026 (931-0020)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- KOHLER Kit, Soap Container (1465680)
- SLOAN GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver (ESD-2001)
- BOBRICK DISPENSER, SOAP(34 OZ, 4"SPT) for Bobrick - Part# B822 (B822)
- Newport Brass Sink Soap Dispensers