Shop All Sink Soap Dispensers
Newport Brass
Soap/Lotion Dispenser in Satin Brass (Pvd)
Mfr # 125/04
Zoro # G8975688
product price: $201.60
/ea
Free Shipping & Returns
$201.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Height 2.75
- Width 1.89
- ADA Compliant No
- Sub-Category Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 125/04
- Zoro # G8975688
- UPC # 91388223655
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Height | 2.75 |
Width | 1.89 |
Details
Item | Soap/Lotion Dispenser |
Material | Solid Brass |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Sub-Category | Kitchen Faucets |
Weight | 1.35 |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-7815)
- KOHLER Handle Assembly (1311360-CP)
- APACHE Clear Vinyl Tubing 5/16" I.D. x 1/16" Wall X 100' Boxed (15003500)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- NEWPORT BRASS Soap/Lotion Dispenser in Flat Black (3200-5721/56)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-500)
- MOEN Soap/Lotion Dispensers (344111)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-700)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Brushed Nickel (ACS-903500-BN)
- PEERLESS Westchester Soap Dispenser (RP100093SS)
- Newport Brass Sink Soap Dispensers