Shop All Sink Soap Dispensers
Newport Brass
Soap/Lotion Dispenser in Polished Brass Uncoated (Living)
Mfr # 2940-5721/03N
Zoro # G7413613
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Height 3
- Width 2.38
- ADA Compliant No
- Sub-Category Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2940-5721/03N
- Zoro # G7413613
- UPC # 760724606185
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Height | 3 |
Width | 2.38 |
Details
Item | Soap/Lotion Dispenser |
Material | Solid Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Sub-Category | Kitchen Faucets |
Weight | 2.5 |
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 31 in. x 22 in. Custom Vanity Top Sink in White Swirl (112002)
- ZORO SELECT 1" Butt Weld T304 SS Long Tee (V7W1.0)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- ZORO SELECT 1-1/2" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N112012)
- NEWPORT BRASS Soap/Lotion Dispenser in Flat Black (3200-5721/56)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- KOHLER Kit, Soap/Lotion Pump (1038231)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- GRANDMAS Grandmas No Scent Bar Soap 2 ounce (67012)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- BIG ASS BRICK SOAP MEN SOAP ACCOMPLSHMNT (03BLACK1)
- Newport Brass Sink Soap Dispensers