Shop All Sink Soap Dispensers
Newport Brass
Soap/Lotion Dispenser in Forever Brass (Pvd)
Mfr # 124/01
Zoro # G7403865
product price: $223.30
/ea
Free Shipping & Returns
$223.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Height 12
- Width 1.75
- ADA Compliant No
- Sub-Category Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 124/01
- Zoro # G7403865
- UPC # 91388000027
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Height | 12 |
Width | 1.75 |
Details
Item | Soap/Lotion Dispenser |
Material | Solid Brass |
Finish | Forever Brass (PVD) |
ADA Compliant | No |
Sub-Category | Kitchen Faucets |
Weight | 1.35 |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3012T)
- KOHLER Reach Left-Hand Trip Lever (21710-L-SN)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- VIEGA Viega ProPress ball valve, 1" x 1" (79930)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- NEWPORT BRASS Soap/Lotion Dispenser in Flat Black (3200-5721/56)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG402241)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-1500)
- PERRIN & ROWE In Polished Nickel (LS850PPN)
- PLUMB PAK Keeney Soap Lotion Dispenser, Plastic/Stainless Steel, Clear, Brushed Nickel (K612DSBN)
- THRIFCO PLUMBING White Soap Dispenser Replaces LG 31411 (4402265)
- Newport Brass Sink Soap Dispensers