Shop All Sink Soap Dispensers
Newport Brass
Soap/Lotion Dispenser in Flat Black
Mfr # 3200-5721/56
Zoro # G7488775
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Height 2.24
- Width 2.13
- ADA Compliant No
- Sub-Category Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3200-5721/56
- Zoro # G7488775
- UPC # 709180057254
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Height | 2.24 |
Width | 2.13 |
Details
Item | Soap/Lotion Dispenser |
Material | Solid Brass |
ADA Compliant | No |
Finish | Flat Black |
Sub-Category | Kitchen Faucets |
Weight | 2.5 |
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD75)
- SLOAN Esd216A Cp Soap Dispenser Spout Asm (0346016)
- BARNSTEAD High Temperature Ultrapure Cartridge Mi (D8816)
- LEGEND VALVE 8" PB LOG LIGHTER KEY (102-825)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- BIG ASS BRICK SOAP SOAP BIG BAR VICTORY (03GREEN1)
- DELTA Delta Peerless Apex Soap Dispenser, Stain (RP93100SS)
- MACFAUCETS Electronic Soap Dispenser matching the FA444-17 automatic faucet (PYOS-17)
- UMBRA TOUCH SOAP PUMP GRAY (023273-918)
- BIG ASS BRICK SOAP MEN SOAP ACCOMPLSHMNT (03BLACK1)
- Newport Brass Sink Soap Dispensers