Shop All Sink Soap Dispensers
Newport Brass
Soap/Lotion Dispenser in Flat Black
Mfr # 1030-5721/56
Zoro # G7424217
product price: $294.70
/ea
Free Shipping & Returns
$294.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Height 2.63
- Width 2.56
- ADA Compliant No
- Sub-Category Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1030-5721/56
- Zoro # G7424217
- UPC # 760724626671
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Height | 2.63 |
Width | 2.56 |
Details
Item | Soap/Lotion Dispenser |
Material | Solid Brass |
ADA Compliant | No |
Finish | Flat Black |
Sub-Category | Kitchen Faucets |
Weight | 2.5 |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA13)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-6087)
- ZORO SELECT Santoprene Tubing, 1 1/4 In OD, 50 Ft (1508-1001250-50)
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (40SQ112N020)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- NEWPORT BRASS Soap/Lotion Dispenser in Flat Black (3200-5721/56)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- SLOAN SLOAN Sensor Soap Dispenser, Deck Mount, Polished Chrome (3346089)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632AR)
- PEERLESS Westchester Soap Dispenser (RP100093OB)
- Newport Brass Sink Soap Dispensers