Shop All Sink Soap Dispensers
Newport Brass
Soap/Lotion Dispenser in Antique Nickel
Mfr # 2500-5721/15A
Zoro # G7480594
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Height 2.5
- Width 2.38
- ADA Compliant No
- Sub-Category Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2500-5721/15A
- Zoro # G7480594
- UPC # 760724453871
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Height | 2.5 |
Width | 2.38 |
Details
Item | Soap/Lotion Dispenser |
Material | Solid Brass |
Finish | Antique Nickel |
ADA Compliant | No |
Sub-Category | Kitchen Faucets |
Fits Brand | Metropole |
Weight | 2.5 |
Description
The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Coupling (80290)
- ZORO SELECT Tee, Brass, 1 in Pipe Size, Female BSPT (ZUSA-PF-10454)
- BLUEVUE Overflow Gasket Kit with Lift Turn Drain, Chrome (BVT-3OFS-LT-C)
- ZORO SELECT 3" x 2-1/2" FNPT SS Reducing Coupling (4381036680)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- NEWPORT BRASS Soap/Lotion Dispenser in Flat Black (3200-5721/56)
- PFISTER Pfister S/A Soap Dspnsr Rz (950-009U)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-1500)
- ACORN CONTROLS Soap Dispenser Assembly (1451-010-001)
- ZURN Serio Series® Deck Mounted Sensor Soap Dispenser (Z6950-SD)
- POWER SOAK SYSTEMS Soap Disp Spare Key (29242)
- Newport Brass Sink Soap Dispensers