Shop All Showerheads and Tub Faucets
Newport Brass
Slide Bar with Hand Shower Set, Antique Brass, Wall
Mfr # 280D/06
Zoro # G7409036
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Traditional Styling, Single Function Spray, Finished Spray Surface, Hand Shower Incorporates Twin Back Check Valves
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 280D/06
- Zoro # G7409036
- UPC # 91388203480
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 25.38 |
Width | 2.38 |
Depth | 10-9/16" |
Face Dia. | 2" |
Hand Shower Diameter | 2 |
Details
Item | Slide Bar with Hand Shower Set |
Features | Traditional Styling, Single Function Spray, Finished Spray Surface, Hand Shower Incorporates Twin Back Check Valves |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Antique Brass |
Shower Head Type | Hand Shower |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations |
Material | Solid Brass |
Flow Rate (GPM) | 1.8 |
Weight | 5.15 |
Showerhead Function | Spray |
Hand Shower Flow Rate | 1.8 |
Hose Included | Yes |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3250477)
- MOEN Donner Commercial 5' Shower Rod Satin Stainless Steel (2-10155SS)
- WATTS Relief Valve Repair Kit, Watts 909, 4 In (909 4 Relief Valve)
- KOHLER Manual 4" Mount, Low Arc Bathroom Faucet (K-15241-4DRA-CP)
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall (285-1/04)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- NEWPORT BRASS Hand Shower Set, Satin Nickel (PVD), Wall (280A/15S)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck (3-3107/26)
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall (280A/15)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- Newport Brass Showerheads and Tub Faucets