Shop All Bath Towel Bars and Hooks
Newport Brass
Single Robe Hook in White
Mfr # 36-12/50
Zoro # G7446644
$72.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish White
- Width 1.75
- ADA Compliant No
- Weight 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 36-12/50
- Zoro # G7446644
- UPC # 760724411079
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.75 |
Width | 1.75 |
Details
Item | Single Robe Hook in White |
Finish | White |
ADA Compliant | No |
Weight | 0.65 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Valve, Brass, 1-1/2 In, Brass (6TWK2)
- ZORO SELECT 7/8" Low Lead Brass Union (700062-14)
- HONEYWELL B00-003 FLAT BRACKET 1/2X20IN COPPER PLTD (B00003)
- ZORO SELECT Fill Valve w/Flapper, Anti-Siphon (22UR85)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- KOHLER Avid Double Robe Hook (97500-BN)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-940018)
- OUTDOOR LAMP Outdoor LampWM6-WHT Wall Mount 6 Bar Towel Rack; White (WM6-WHT)
- Newport Brass Bath Towel Bars and Hooks