Shop All Bath Towel Bars and Hooks
Newport Brass
Single Robe Hook in Stainless Steel (Pvd)
Mfr # 37-12/20
Zoro # G7473533
Free Shipping & Returns
$109.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.06
- Finish Stainless Steel (PVD)
- Width 1.63
- ADA Compliant No
- Weight 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 37-12/20
- Zoro # G7473533
- UPC # 760724414636
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.06 |
Width | 1.63 |
Details
Item | Single Robe Hook in Stainless Steel (Pvd) |
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Weight | 0.85 |
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 8" T-551 F.F. SILLCOCK (108-103)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-479-00-75)
- ACORN CONTROLS Nylon Compression Nuts, 1/4 In OD, PK10 (1895-451-001)
- SIMMONS Simmons 850 SB Yard Hydrant Repair Kit (850 SB)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Series Bath Set, Flat Black (BD-SET-PH1 FBL)
- MOEN Edgestone Towel Ring Brushed Nickel (YB4686BN)
- KOHLER Alteo 18" Towel Bar (37050-BN)
- Newport Brass Bath Towel Bars and Hooks