Shop All Bath Towel Bars and Hooks
Newport Brass
Single Robe Hook in Satin Gold (Pvd)
Mfr # 34-12/24S
Zoro # G7425215
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.25
- Finish Satin Gold (PVD)
- Width 2.25
- ADA Compliant No
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 34-12/24S
- Zoro # G7425215
- UPC # 760724258650
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.25 |
Width | 2.25 |
Details
Item | Single Robe Hook in Satin Gold (Pvd) |
Finish | Satin Gold (PVD) |
ADA Compliant | No |
Weight | 0.9 |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-532 PLAIN END HOSE BIBB (107-171)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-10-6)
- DIXON Dust Plug, 2 In, 250 psi, Male Adapter (G200-DP-BR)
- MOEN Retainer Clip (883)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Towel Ring, Satin Brass (BD-TR1 SB)
- MOEN Belfield 24" Towel Bar (YB6424NL)
- KOHLER Margaux Towel Ring (16254-SN)
- Newport Brass Bath Towel Bars and Hooks