Shop All Bath Towel Bars and Hooks
Newport Brass
Single Robe Hook in Satin Bronze (Pvd)
Mfr # 36-12/10
Zoro # G7393478
Free Shipping & Returns
$99.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish Satin Bronze (PVD)
- Width 1.75
- ADA Compliant No
- Weight 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 36-12/10
- Zoro # G7393478
- UPC # 760724410874
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.75 |
Width | 1.75 |
Details
Item | Single Robe Hook in Satin Bronze (Pvd) |
Finish | Satin Bronze (PVD) |
ADA Compliant | No |
Weight | 0.65 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- ZORO SELECT 2" Male Adapter x MNPT 316 SS Adapter Coupling (3LX41)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Brass (KADK312)
- MAID-O-MIST # 7 AutoVent Maid O Mist (# 7 AutoVent Maid O Mist)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- PAMEX Vina Collection Single Robe Hook Bright Chrome Finish (BC14CP21)
- KOHLER 24 Towel Bar (14436-BL)
- KOHLER Square Robe Hook (23290-2MB)
- Newport Brass Bath Towel Bars and Hooks