Shop All Bath Towel Bars and Hooks
Newport Brass
Single Robe Hook in Polished Nickel
Mfr # 34-12/15
Zoro # G7433502
Free Shipping & Returns
$156.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.25
- Finish Polished Nickel
- Width 2.25
- ADA Compliant No
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 34-12/15
- Zoro # G7433502
- UPC # 760724192855
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.25 |
Width | 2.25 |
Details
Item | Single Robe Hook in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.9 |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N034014)
- KOHLER Assembly, Pump Flush (84153)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- ZORO SELECT 3/4" MGHT x Socket PVC Ball Valve Inline (4250090)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- DELTA Trillian 30" Towel Bar (74330-PN)
- KOHLER Bancroft Hand Towel Holder (11416-CP)
- MASON Towel Hook, Zinc, Chrome Plated, 2 1/4 in W (YB8003CH)
- Newport Brass Bath Towel Bars and Hooks