Shop All Bath Towel Bars and Hooks
Newport Brass
Single Robe Hook in Oil Rubbed Bronze
Mfr # 19-12/10B
Zoro # G7470523
Free Shipping & Returns
$125.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.19
- Finish Oil Rubbed Bronze
- Width 2
- ADA Compliant No
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 19-12/10B
- Zoro # G7470523
- UPC # 760724019527
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.19 |
Width | 2 |
Details
Item | Single Robe Hook in Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Weight | 1.5 |
Description
Single Robe Hook in Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Builder Grade Plstc Toilet Seat, Wht, Rnd, With Cover, Round, White (C1010TK00)
- PARKER 3/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-15)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC440-D6)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163375003)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- DELTA Delta Brevard Robe Hook, Chrome (IAO20836)
- OUTDOOR LAMP Outdoor LampWM6-WHT Wall Mount 6 Bar Towel Rack; White (WM6-WHT)
- KOHLER Artifacts 24" Towel Bar (72568-BV)
- Newport Brass Bath Towel Bars and Hooks