Shop All Bath Towel Bars and Hooks
Newport Brass
Single Robe Hook in French Gold (Pvd)
Mfr # 19-12/24A
Zoro # G7412712
Free Shipping & Returns
$142.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.19
- Finish French Gold (PVD)
- Width 2
- ADA Compliant No
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 19-12/24A
- Zoro # G7412712
- UPC # 760724274803
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.19 |
Width | 2 |
Details
Item | Single Robe Hook in French Gold (Pvd) |
Finish | French Gold (PVD) |
ADA Compliant | No |
Weight | 1.5 |
Description
Single Robe Hook in French Gold (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" Compression Brass Nut 10PK (61C-3)
- WATTS Rubber Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 Rubber Kit)
- THRIFCO PLUMBING Nylon 3/4 X 1/2 Bushing Pkg (9429498)
- PARKER 1/2" Flare x Solder Brass Adapter 10PK (43F-8-8)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- AMBA Amba Swivel J-D005 P Swivel P Jack D005 Electric Towel Warmer in Polished (J-D005 P)
- HEAT STORM Fixture Mounted Metal Towel Rack, 16 in., Silver (HS-Towel-16)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- Newport Brass Bath Towel Bars and Hooks