Shop All Bath Towel Bars and Hooks
Newport Brass
Single Robe Hook in Forever Brass (Pvd)
Mfr # 36-12/01
Zoro # G7444438
Free Shipping & Returns
$80.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish Forever Brass (PVD)
- Width 1.75
- ADA Compliant No
- Weight 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 36-12/01
- Zoro # G7444438
- UPC # 760724410690
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.75 |
Width | 1.75 |
Details
Item | Single Robe Hook in Forever Brass (Pvd) |
Finish | Forever Brass (PVD) |
ADA Compliant | No |
Weight | 0.65 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" OD x 1/2MIP Brass Compression Pipe Elbows 2PK (34467)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1/2)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- TOTO AP ELONGATED WALL HUNG BOWL COTTON (CT426CFG#01)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- KIBI Circular Bathroom Towel Ring - Brush Gold (KBA1406BG)
- RUSTICWARE Utica Robe Hook Satin Nickel (8703SN)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura 24 Towel Bar, Satin Brass (VT-TB24 SB)
- Newport Brass Bath Towel Bars and Hooks