Shop All Bath Towel Bars and Hooks
Newport Brass
Single Robe Hook in Flat Black
Mfr # 36-12/56
Zoro # G7489335
Free Shipping & Returns
$80.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish Flat Black
- Width 1.75
- ADA Compliant No
- Weight 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 36-12/56
- Zoro # G7489335
- UPC # 760724411130
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.75 |
Width | 1.75 |
Details
Item | Single Robe Hook in Flat Black |
Finish | Flat Black |
ADA Compliant | No |
Weight | 0.65 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1002LD BALL VALVE (101-614)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- BONOMI 1" NPT Brass Spring Check Valve (100003-1)
- DIXON Cam and Groove, Iron Coupler x FNPT, 4" (400-D-MI)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- DELTA Pivotal 8 Mini Towel Bar (79908-BL)
- OAKBROOK COLLECTION OAK FIN 18"" TOWEL BAR (165 9860)
- TOTO Towel Bar 18 Transitional Csa (YB20018#CP)
- Newport Brass Bath Towel Bars and Hooks