Shop All Bath Towel Bars and Hooks
Newport Brass
Single Robe Hook in Flat Black
Mfr # 16-12/56
Zoro # G7416754
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.38
- Finish Flat Black
- Width 2.38
- ADA Compliant No
- Weight 1.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 16-12/56
- Zoro # G7416754
- UPC # 760724022626
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.38 |
Width | 2.38 |
Details
Item | Single Robe Hook in Flat Black |
Finish | Flat Black |
ADA Compliant | No |
Weight | 1.55 |
Description
Single Robe Hook in Flat Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66C-4-4)
- ZORO SELECT S Shape Shower Arm and Flange, 11" L (15058)
- ANVIL 2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200090)
- CHEMTROL 3/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 3/4)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- MOEN Voss 24" Towel Bar Bright Chrome (YB5124CH)
- DELTA Stryke Double Robe Hook Matte Black (77638-BL)
- KOHLER Loure Towel Ring (11587-BN)
- Newport Brass Bath Towel Bars and Hooks