Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Newport Brass
Single Robe Hook in Antique Nickel (Discontinued)
Mfr # 22-12/15A
Zoro # G9015737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 2.56
- Finish Antique Nickel
- Width 2.56
- ADA Compliant No
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 22-12/15A
- Zoro # G9015737
- UPC # 760724303022
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.56 |
Width | 2.56 |
Details
Item | Single Robe Hook in Antique Nickel |
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 1.5 |
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.