Shop All Bathroom Sink Faucets
Newport Brass
Single Hole Vessel Faucet in Polished Brass Uncoated (Living)
Mfr # 1233-1/03N
Zoro # G9060738
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1233-1/03N
- Zoro # G9060738
- UPC # 760724477525
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 10.56 |
Width | 2.31 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 1 |
Weight | 5.5 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Vessel |
Faucet Material | Brass |
Maximum Deck Thickness | 3 |
Handle Included | Yes |
Drain type | Push pop-up drain with tailpiece |
Faucet Mount | Deck Mounted |
Drain included | Yes |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220808)
- SIOUX CHIEF Closet Ring Stnls Stl (886-MR)
- DIXON Pipe Fitting, Carbon Steel, 3 in Nominal, NPT End Style, Domestic (PN3000)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361307952)
- NEWPORT BRASS Widespread Lavatory Faucet in Aged Brass (1020/034)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (930/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (1770/10)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- SLOAN Optima Plus Eaf350 Cp Battery Faucet 0.5 (3335110)
- Newport Brass Bathroom Sink Faucets & Accessories