Shop All Bathroom Sink Faucets
Newport Brass
Single Hole Lavatory Faucet in Polished Brass Uncoated (Living)
Mfr # 2433/03N
Zoro # G9089675
Free Shipping & Returns
$923.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant Yes
- Finish Uncoated Polished Brass (Living, non-returnable)
- Handle Type Lever
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2433/03N
- Zoro # G9089675
- UPC # 760724477914
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 8.13 |
Width | 4.5 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 1 |
Weight | 5.5 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Single Hole |
Faucet Material | Brass |
Maximum Deck Thickness | 3 |
Faucet Mount | Deck Mounted |
Drain included | Yes |
Handle Included | Yes |
Drain type | Push pop-up drain with tailpiece |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cleanout Cover, 5" dia., SS, 24 ga. (C90500)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-4mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-48)
- FISHER MFG Strainer Lock 3-1/2" For - Part# Fis22276 (FIS22276)
- ZURN 1-1/2" X 36" FLUSH TUBE/VACUUM BREAKER W/NUT-CP (P6000-36-A-AA-CP)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Aged Brass (1020/034)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living) (3-991/03N)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- MOEN One-Handle Bathroom Faucet Oil Rubbed Bronze (6600ORB)
- Newport Brass Bathroom Sink Faucets & Accessories