Shop All Bathroom Sink Faucets
Newport Brass
Single Hole Lavatory Faucet in Flat Black
Mfr # 2403/56
Zoro # G9075386
product price: $848.40
/ea
Free Shipping & Returns
$848.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2403/56
- Zoro # G9075386
- UPC # 760724390572
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 3.41 |
Height | 13.95 |
Handle Length (in) | 2.5 |
Details
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Flat Black |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 1 |
Weight | 4.75 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Single Hole |
Maximum Deck Thickness | 2 |
Handle Included | Yes |
Faucet Mount | Deck Mounted |
Faucet Material | Brass |
Drain included | Yes |
Drain type | Push pop-up drain with tailpiece |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Aluminum, 2" x 1", MNPT x FNPT (ZUSA-PF-9413)
- RUVATI 29" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4505)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 3/4 in Pipe Size (402248)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6315 08 13WP2)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (930/26)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (1770/10)
- NEWPORT BRASS Widespread Lavatory Faucet in Aged Brass (1020/034)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- CHICAGO FAUCET Dual-Handle 8" Mount, Sink Faucet, Chrome plated (1100-317XKABCP)
- Newport Brass Bathroom Sink Faucets