Shop All Bathroom Sink Faucets
Newport Brass
Single Handle Kitchen Faucet With Side Spray in Polished Chrome
Mfr # 941/26
Zoro # G9095984
product price: $1,185.10
/ea
Free Shipping & Returns
$1,185.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Weight 4.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 941/26
- Zoro # G9095984
- UPC # 760724326441
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 8.13 |
Width | 2.31 |
Handle Length (in) | 3 |
Details
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Type | Lever |
Handle Material | Brass |
Weight | 4.14 |
Flow Rate (GPM) | 1.8 |
Faucet Type | Single Hole |
Handle Included | Yes |
Drain included | No |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Description
Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Temporary Strainer, Cone Style, 6 In, SS (TC1VP1W-A4A)
- KORKY Replacement Cap, Korky QuietFill (R528)
- ELKAY No Lead Ceramic Disk Cartridge Left Hand (P29122NL)
- ANVIL Socket Weld, Black Forged Steel Half Coupling, Class 3000 (0362073801)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Chrome (3-3101/26)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8BVBE7FCCP)
- Newport Brass Bathroom Sink Faucets