Shop All Shower Heads
Newport Brass
Single Function Shower Head in Satin Gold (Pvd)
Mfr # 2141/24S
Zoro # G7479623
product price: $595.70
/ea
Free Shipping & Returns
$595.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Contemporary Styling, Rubber Nozzles Facilitate Easy Cleaning
- Material Solid Brass
- Flow Rate 1.8 gpm
- ADA Compliant No
- Weight 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2141/24S
- Zoro # G7479623
- UPC # 760724283362
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 5.94 |
Width | 5.94 |
Face Dia. | 5-15/16" |
Details
Item | Shower Head |
Features | Contemporary Styling, Rubber Nozzles Facilitate Easy Cleaning |
Material | Solid Brass |
Flow Rate | 1.8 gpm |
ADA Compliant | No |
Weight | 4.1 |
Finish | Satin Gold (PVD) |
Shower Head Type | Single-Function |
Connection | 1/2" NPSM |
Standards | ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations |
Flow Rate (GPM) | 1.8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK SLEEVE (3 TX-SS)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355056.020)
- RHEEM Pressure Switch, Metal/Plastic, For 3CFJ2 (SP14197B)
- TOTO Sp Concealed Aerator Wkey 1.5 Gpm (THP4869)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- SPEAKMAN Shower Head, Plastic Material, 9-15/32" H (VS-3010-E175)
- HOMEWERKS Homewerks 3310-160-CH-B-Z Chrome Drink Water Faucet (122810)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- SPEAKMAN Kubos Hand Shower Wand (VS-3023-MB)
- KOHLER Shower Head, Polished Chrome, Wall (72416-CP)
- SPEAKMAN Neo S-3010-BN-E175 Low Flow Shower Head (S-3010-BN-E175)
- Newport Brass Shower Heads