Shop All Shower Heads
Newport Brass
Single Function Shower Head in Polished Chrome
Mfr # 214/26
Zoro # G7399674
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Features Traditional Styling, (29) Brass Spray Jets, Brass Nozzles for Aesthetic Appeal
- Flow Rate 1.8 gpm
- ADA Compliant No
- Weight 1.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 214/26
- Zoro # G7399674
- UPC # 91388211546
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 4.94 |
Width | 4.94 |
Face Dia. | 4-15/16" |
Details
Item | Shower Head |
Material | Solid Brass |
Features | Traditional Styling, (29) Brass Spray Jets, Brass Nozzles for Aesthetic Appeal |
Flow Rate | 1.8 gpm |
ADA Compliant | No |
Weight | 1.72 |
Finish | Polished Chrome |
Shower Head Type | Single-Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State Material Regulations |
Flow Rate (GPM) | 1.8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM F x SJ Copper Adapter (9037 11/2X11/2)
- ACORN CONTROLS Flow Control Elbow Assembly, 0.5 GPM (2570-045-001)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 1/2" (4307000058)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- HOMEWERKS HP CHR 6Jet SHWR Head (228622)
- DELTA HydrorainH20kinetic 5-Setting Two-In-One Shower Head (58680-PN25)
- DELTA Universal Showering Components Single Setting Overhead Showerhead (RP62955BL)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- Newport Brass Bathtub Faucets & Accessories