Shop All Shower Heads
Newport Brass
Single Function Shower Head in Oil Rubbed Bronze
Mfr # 2142/10B
Zoro # G7417567
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rubber Nozzles Facilitate Easy Cleaning, Traditional Style
- Material Solid Brass
- Flow Rate 1.8 gpm
- ADA Compliant No
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2142/10B
- Zoro # G7417567
- UPC # 760724171430
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 6.19 |
Width | 6.19 |
Face Dia. | 6-3/16" |
Details
Item | Shower Head |
Features | Rubber Nozzles Facilitate Easy Cleaning, Traditional Style |
Material | Solid Brass |
Flow Rate | 1.8 gpm |
ADA Compliant | No |
Weight | 1.5 |
Finish | Oil Rubbed Bronze |
Shower Head Type | Single-Function |
Connection | 1/2" NPSM |
Standards | ASME A112.18.1/CSA B125.1, Energy Policy Act of 1992, EPA Watersense, IAPMO/cUPC, IPC, US Federal and State Material Regulations |
Flow Rate (GPM) | 1.8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/4" x 3/4" Black Reducing Coupling (B1650223)
- DELTA Ara 2 Hdl WalMnt Rough (R3500-WL)
- ALLPOINTS Slide Latch For Rr Door (8009910)
- NIBCO PRESS SYSTEM Adapter, Female, 1", Press X FIP, PK5 (9025250PC)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- SPEAKMAN Hotel 5-Jet Massage Shower Head in Matte Black (S-2005-H-MB)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- KOHLER Statement 3F Round Handshower Polished Chrome (26282-CP)
- SPEAKMAN Neo S-3010-MB-E175 Shower Head (S-3010-MB-E175)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Matte Black (26293-BL)
- Newport Brass Shower Heads