Shop All Shower Heads
Newport Brass
Single Function Shower Head in Matte White
Mfr # 2142/52
Zoro # G7390267
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Weight 1.5
- Finish Matte White
- Height 6.19
- Width 6.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2142/52
- Zoro # G7390267
- UPC # 760724284123
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 6.19 |
Width | 6.19 |
Details
ADA Compliant | No |
Weight | 1.5 |
Finish | Matte White |
Flow Rate (GPM) | 1.8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER Replacement RO Filter Kit (ROR2050-S-S18)
- HONEYWELL Ds06-101-Dus-Lf 3/4" Ds06 (DS06-101-D)
- ZORO SELECT Flexible Coupling, For Pipe Size 10x10" (1056-1010)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- SPEAKMAN Vector S-6000 Shower Head (S-6000)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15013)
- AMERICAN STANDARD Single Function, Shower Head, Polished Chrome, Wall (M953550-0020A)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (52664-RB)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15023)
- Newport Brass Shower Heads