Shop All Shower Heads
Newport Brass
Single Function Shower Head in Forever Brass (Pvd)
Mfr # 2141/01
Zoro # G5976250
product price: $460.60
/ea
Free Shipping & Returns
$460.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Weight 4.1
- Finish Forever Brass (PVD)
- Height 5.94
- Width 5.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2141/01
- Zoro # G5976250
- UPC # 760724283003
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 5.94 |
Width | 5.94 |
Details
ADA Compliant | No |
Weight | 4.1 |
Finish | Forever Brass (PVD) |
Flow Rate (GPM) | 1.8 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (90325)
- STREAMLINE 1-1/4 in. ID x 20 ft. Type L Hard Copper Tubing (LH12020)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO200)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, Socket x Socket (9806-007)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52684-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black, Ceiling or Extended Wall (52159-BL25)
- HOME BASICS Dual Rainfall Shower Massager, Chrome (SM41307)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-15-BG)
- SPEAKMAN Kubos VS-5001-BN-E175 Exhilaration Hand Held Shower Head (VS-5001-BN-E175)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- Newport Brass Shower Heads