Shop All Showerheads and Tub Faucets
Newport Brass
Single Function Hand Shower in Satin Gold (Pvd)
Mfr # 280/24S
Zoro # G7411048
product price: $251.30
/ea
Free Shipping & Returns
$251.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Function Spray, Finished Spray Surface, Incorporates Twin Back Check Valves, Traditional Styling
- Flow Rate 1.8 gpm
- ADA Compliant Yes
- Shower Head Type Single-Function Hand Shower
- Height 7.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 280/24S
- Zoro # G7411048
- UPC # 91388229794
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 7.31 |
Width | 2 |
Depth | 2" |
Face Dia. | 2" |
Hand Shower Diameter | 2 |
Details
Item | Hand Shower |
Features | Single Function Spray, Finished Spray Surface, Incorporates Twin Back Check Valves, Traditional Styling |
Flow Rate | 1.8 gpm |
ADA Compliant | Yes |
Finish | Satin Gold (PVD) |
Shower Head Type | Single-Function Hand Shower |
Connection | 1/2" NPSM |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3 (Dual Check Valve / Backflow Prevention), IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State material regulations |
Flow Rate (GPM) | 1.8 |
Material | Solid Brass |
Weight | 0.85 |
Hose Included | No |
Hand Shower Flow Rate | 1.8 |
Showerhead Function | Spray |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air-Trol(R) Retainer Clips, Plastic, PK10 (0326-100-001)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.200)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492DC0)
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- NEWPORT BRASS Hand Shower Set, Satin Nickel (PVD), Wall (280A/15S)
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome (281D/26)
- NEWPORT BRASS Slide Bar with Hand Shower Set, Satin Bronze (PVD), Wall (280E/10)
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck (3-3107/26)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall (285-1/04)
- MOEN Brushed Nickel (3988EPBN)
- Newport Brass Showerheads and Tub Faucets