Shop All Showerhead and Tub Accessories
Newport Brass
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel
Mfr # 4-1034BP/15S
Zoro # G7437632
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Handle Type Lever
- Height 7.75
- Width 7.75
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 4-1034BP/15S
- Zoro # G7437632
- UPC # 760724101925
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 7.75 |
Width | 7.75 |
Handle Length (in) | 3.75 |
Details
Finish | Satin Nickel (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Weight | 2.25 |
Handle Material | Brass |
Handle Included | Yes |
Number of Handles | 1 |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (1PBK4)
- KOHLER Floor Bolt Accessory Pack (1017124-33)
- DELTA Delta SGL Tub Assembly (RP19804)
- SIMMONS 3/4" NPT Bronze Spring Check Valve (502SB)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2982BP/26)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- DELTA Slide Mechanism - Contemporary Slide Bar (RP64239RB)
- Newport Brass Showerhead and Tub Accessories