Shop All Showerhead and Tub Accessories
Newport Brass
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Chrome
Mfr # 4-854BP/26
Zoro # G7487147
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Handle Type Lever
- Width 7.75
- Height 7.75
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 4-854BP/26
- Zoro # G7487147
- UPC # 760724105060
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Width | 7.75 |
Height | 7.75 |
Handle Length (in) | 3.25 |
Details
Finish | Polished Chrome |
Handle Type | Lever |
ADA Compliant | No |
Weight | 1.4 |
Number of Handles | 1 |
Handle Material | Brass |
Handle Included | Yes |
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3 " Dia., Aluminum, Silver Finish, Replacement Bucket (P1900-23-Alum)
- CHICAGO FAUCET Gooseneck Electonic Sensor Faucet, 2 Handles (WWG116.214.AB.1T)
- LDR GLOBAL INDUSTRIES 050 1700cp Oak Toilet Se Hinge 2027638 (050 1700CP)
- NIBCO 1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee (611 11/4X11/4X3/4)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Brass (Pvd) (5-3102BP/04)
- KOHLER Sure Grip Flange (32803-AF)
- Newport Brass Showerhead and Tub Accessories