Shop All Showerhead and Tub Accessories
Newport Brass
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Bronze
Mfr # 4-2414BP/10B
Zoro # G7441972
product price: $441.00
/ea
Free Shipping & Returns
$441.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Handle Type Lever
- Width 7.5
- Height 7.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 4-2414BP/10B
- Zoro # G7441972
- UPC # 760724187561
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Width | 7.5 |
Height | 7.5 |
Handle Length (in) | 3.5 |
Details
Finish | Oil Rubbed Bronze |
Handle Type | Lever |
ADA Compliant | No |
Weight | 1.4 |
Number of Handles | 1 |
Handle Material | Brass |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15011)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 30psi, Bronze (1060605)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Brass (M962393-0020A)
- ZORO SELECT Flexible Coupling, For Pipe Size 10x10" (1056-1010)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2982BP/26)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Brass (Pvd) (5-3102BP/04)
- SPEAKMAN T/P Shower Valve Trim PC (CPT-5001)
- Newport Brass Showerhead and Tub Accessories